DESCRIPTION

  • ECAST® construction with .25% or less lead by weighted average
  • Slow compression operating cartridge

Chicago Faucet FIP One Handle One Hole Angle Stop Valve in Chrome

C1013ABCP

Valve Size:

3/8 in

SPECIFICATIONS

ANSI Specifications
ANSI 61-9
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
Compression
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
T-Handle
Valve Size
3/8 in

Starting at
$68.37
EACH
  • QUANTITY