DESCRIPTION

  • Chrome
  • Flange

Chicago Faucet Flange

C1055JKCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
Flanged

Starting at
$12.84
EACH
  • QUANTITY