Flow Control Assembly for Chicago Faucet 265-002JKABCP Gooseneck Spout

Part #C1020034KJKABNF  |  Item #4534565  |  Manufacturer Part #1020-034KJKABNF

$11.58 EACH

Brand Model Compatibility:

265-002JKABCP Gooseneck Spout
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Brand Model Compatibility: 265-002JKABCP Gooseneck Spout

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Flow Rate: 1 gpm

IAPMO Listed: No

Lead Law Compliant: Yes

Pressure Compensating: Yes

Stream Type: Laminar Stream

Type: C1020034KJKABNF

WaterSense Labeled: No