DESCRIPTION

  • Battery powered with multiple field adjustable modes and ranges
  • Component replacement for electronic faucet
  • Dual supply for hot and cold water service with user adjustable temperature control mixer
  • Less spout

Chicago Faucet HyTronic® Gooseneck Less Spout with Direct Connect external Mixing

C116423AB1

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Faucet Type
Electronic
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY