DESCRIPTION

  • 12V powered with multiple field adjustable modes and ranges

Chicago Faucet HyTronic® Gooseneck Sink Faucet with Dual Beam Infrared Sensor Dual Supply

C116113AB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
6-7/8 in
Spout Reach
5-3/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$703.24
EACH
  • QUANTITY