DESCRIPTION

  • Mounting Hardware Included

Chicago Faucet Hand Spray Fitting

C44283044

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$303.99
EACH
  • QUANTITY

DOCUMENTS