Single Lever Handle Wall Mount Service Faucet in Polished Chrome
442 Series Single Lever Handle Wall Mount Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Self-closing hand spray
- 40" stainless steel hose
- Wall mounted diverter bidet valve
- Mounting hardware included
- Flow regulator/ back flow preventer
- Wall flange
- Compression 1/4-turn operating cartridges
- 2-3/8" lever handle with secured white service button
- Handle includes red, blue, and white index
- Color/finish: Polished chrome
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- 442 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 40 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Type:
- Pressure Balancing Valve
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2 in