DESCRIPTION

  • Color/Finish: Polished Chrome
  • Combination pedal box with two 1/2" npt female inlets
  • Long pedals for shelf mount
  • Metering non-adjustable self closing cartridges
  • One 3/8" npt female back outlet

Chicago Faucet Hot and Cold Water Pedal Box with Long Pedals

C625LPAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Handle Type
Metering
Lead Law Compliant
Yes
Valve Type
Tub & Shower Mixing Valves

Starting at
$305.8
EACH
  • QUANTITY