DESCRIPTION

  • Combination pedal box
  • NAIAD™ metering non-adjustable self closing cartridges
  • One 3/8" npt female back outlet
  • Short pedals
  • Two 1/2" NPT Female Thread Back Inlets

Chicago Faucet Naiad™ Hot and Cold Water Pedal Box with Short Pedals Fast Cycle Time

C625AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Naiad™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Handle Type
Metering
Lead Law Compliant
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Mixing Valves

Starting at
$268.28
EACH
  • QUANTITY