DESCRIPTION

Chicago Faucet Hot and Cold Workboard Faucet

CW4WGN1AE1317ABCP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-9, ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
6-3/8 in
Spout Reach
3-5/8 in
Spout Type
Rigid, Swing gooseneck
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS