Chicago Faucet
HyTronic® 1.5 gpm 1-Hole Curve Sink Faucet with Dual Beam Infrared Sensor in Polished Chrome
Part #C116869AB1 | Item #4437817 | Manufacturer Part #116.869.AB.1
How to get it:
Product Details
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Sensor
Collection: HyTronic®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Dispenser Type: Hot and Cold
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Electronic
Faucet Valve Type: Sensor, Solenoid
Flow Rate: 1.5 gpm
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Material: ECAST® Brass
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Number of Holes: 1 Hole
Spout Height: 7-1/4 in
Spout Reach: 4-7/8 in
Trim Only: No
Valve Type: Lavatory Faucet Valve
WaterSense Labeled: No