DESCRIPTION

Chicago Faucet Hytronic Battery Holder Kit

C242433001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Height
2-19/50 in
Length
3-3/4 in
Width
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$117.95
EACH
  • QUANTITY