No Handle Sensor Bathroom Sink Faucet in Polished Chrome
HyTronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12V Battery not included
- Dual supply for hot and cold water service with user adjustable temperature control mixer
- Battery powered with multiple field adjustable modes and ranges
- Gerberit Commander™ software compatible
- 5 1/8" center inlet to outlet contemporary style spout
- 0.5 GPM (1.9 L/min) vandal resistant spray outlet
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Collection:
- HyTronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 5-1/8 in
- Trim Only:
- No
- Valve Type:
- Lavatory Faucet Valve
- WaterSense Labeled:
- No