HyTronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #C116123AB1  |  Item #3975453  |  Manufacturer Part #116.123.AB.1

$723.63 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Deck Mounted Touch-free, programmable faucet with above-deck electronics
  • 5-1/4" rigid/swing gooseneck spout with flow control
  • 0.5 GPM (1.9 L/min) max. Pressure compensating vandal resistant Econo-Flo™ non-aerating laminar spray
  • 12 volt AC transformer required (order separately)
  • Dual supply for hot and cold water service; stainless steel supply hoses included
  • User adjustable temperature control mixer included
  • Multiple field adjustable modes and ranges
  • Geberit Commander™ software compatible

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI 61 Section 9, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Automatic Shut-Off: Yes

BAA Compliant: No

Bathroom Faucet Type: Monoblock

Built-in Stops: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Sensor

Collection: HyTronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EcoLogo Certified: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Faucet Valve Type: Sensor, Solenoid

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Electronic

Lead Law Compliant: Yes

MA Approved: Yes

Material: ECAST® Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: No Handle

Number of Holes: 1 Hole

Origin: Domestic

Scald Guard: No

Side Spray: No

Spout Height: 6-7/8 in

Spout Reach: 5-3/8 in

Spout Type: Gooseneck

Temperature Range: 40 to 140°F

Trim Only: No

Valve Type: Lavatory Faucet Valve

Vandal Resistant: Yes

WaterSense Labeled: No

Water Outlet Connection Size: 3/8 in

Weight: 4.05