Chicago Faucet
HyTronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Part #C116124AB1 | Item #3975357 | Manufacturer Part #116.124.AB.1
How to get it:
Product Details
- Battery powered with multiple field adjustable modes and ranges
- 12V Battery not included
- Dual supply for hot and cold water service with user adjustable temperature control mixer
- 0.5 GPM (1.9 L/min) vandal resistant spray outlet
- 5 1/8" center inlet to outlet contemporary style spout
- Gerberit Commander™ software compatible
Specifications
ADA Compliant: Yes
Application: Commercial, Residential
CEC Compliant: For Sale in CA
Cartridge Type: Sensor
Collection: HyTronic®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Dispenser Type: Hot and Cold
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Type: Electronic
Faucet Valve Type: Sensor, Solenoid
Flow Rate: 0.5 gpm
Lead Law Compliant: Yes
Material: ECAST® Brass
Number of Handles: No Handle
Number of Holes: 1 Hole
Spout Reach: 5-1/4 in
Spout Type: Gooseneck
Trim Only: No
Valve Type: Lavatory Faucet Valve
WaterSense Labeled: No