HyTronic® Sensor Bathroom Sink Faucet in Polished Chrome

Part #C116931AB1  |  Item #4824367  |  Manufacturer Part #116.931.AB.1

Call for Pricing

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single hole
  • HyTronic® Traditional spout
  • Vandal Proof Pressure compensating laminar flow non-aerating outlet 1.5 GPM
  • HyTronic® module kit (watersaver mode)
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61 Section 9, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Bathroom Faucet Type: Sensor

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Sensor

Collection: HyTronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Sensor, Solenoid

Flow Rate: 1.5 gpm

Green: WaterSense, Yes

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61 Section 9

Number of Handles: No Handle

Number of Holes: 1 Hole

Trim Only: No

Valve Type: Lavatory Faucet Valve

WaterSense Labeled: Yes