DESCRIPTION

Chicago Faucet Kitchen Sink Faucet UNEF Connection

CDB6AJKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF
Lead Law Compliant
Yes
Spout Height
3-1/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$43.12
EACH
  • QUANTITY