DESCRIPTION

  • Corrosion resistant components to prolong life of product
  • Fast close timing feature
  • Left or right hand
  • Replaceable components for economical servicing
  • Single push button cartridge for knee valves

Chicago Faucet Knee Valve Cartridge

C745XJKABNF

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Knee Valve
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-1/4 in
GSA Approved
No
Height
1-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$78.62
EACH
  • QUANTITY