DESCRIPTION

Chicago Faucet L-Type Swing Spout

CL9E35JKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connection 2
UNEF
Fitting Size 1
13/16 in
Fitting Size 2
1-1/16 in
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Size
13/16 in x 1-1/16 in
Spout Height
3-5/8 in
Spout Reach
9-1/2 in
Spout Type
Swing
WaterSense Labeled
No

Starting at
$62.95
EACH
  • QUANTITY