• Cart

DESCRIPTION

Chicago Faucet L-Type Swing Spout in Polished Chrome

CL12LEOJKAB

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male Threaded, UNEF
Faucet Connection Size
1-1/16 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No

$58.36
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment