Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C857E2805665PSHAB
  • Item #4535148
  • Manufacturer Part #857-E2805-665PSHAB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4-1/8" c-c integral rigid cast brass spout
  • 0.5 GPM (1.9 L/min) max. Pressure compensating vandal resistant Econo-Flo™ non-aerating laminar spray
  • Deck-mounted metering sink faucet, single-supply, mounts on 4" centers, deck plate included
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • MVP metering adjustable cycle time closure cartridge
  • Vandal Proof 1-3/4" round metering handle with hot and cold index buttons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Metering, Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Metering
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
2-1/8 in
Spout Reach:
4-1/8 in
Trim Only:
No
Valve Type:
Lavatory Faucet Valve
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
3.664 lb