DESCRIPTION

  • 909C laboratory ball valve adhesive to turret with serrated nozzle outlets and check valves
  • 957-003K 3/8" NPT inlet shank assembly
  • Air and gas index buttons
  • Combination single supply turret with dual 90° outlets
  • Vandal resistant pin to prevent turning

Chicago Faucet Lever Turret Fitting

C982VR909CAGCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Two Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS