DESCRIPTION

  • Locknut

Chicago Faucet IPS Locknut Rough Brass

C49004JKRBF

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Material
Rough Brass
Size
1/2 in
Type
Straight