7 in. Button
Loure® 7 in. Button
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Red & blue
- Pre-packaged
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Loure®
- Faucet Part Type:
- Button
- Handle Type:
- Lever
- Length:
- 7 in
- Number of Handles:
- Single Handle