DESCRIPTION

Chicago Faucet Male Inlet Vandal Proof Pressure Compensating Non-Aerating Outlet

CE66VPJKABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Inlet
Fitting Size 1
13/16 in
Flow Rate
.5 gpm
IAPMO Listed
No
Lead Law Compliant
Yes
Size
13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY