DESCRIPTION

  • 1 3/4" round metering handles with hot and cold index buttons
  • 2.2 gpm (8.3 L/min) pressure compensating Softflo aerator
  • 4" c-c integral cast brass spout
  • Metering adjustable self closing cartridges

Chicago Faucet 2.2 gpm Metering Faucet with Double Metering Handle

C802V665AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Metering
Flow Rate
2.2 gpm
Handle Type
Metering
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
1-5/8 in
Spout Reach
4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$287.26
EACH
  • QUANTITY

DOCUMENTS