DESCRIPTION

  • 1 3/4" round metering handle with hot and cold index buttons
  • 3 3/8" c-c integral cast spout
  • Metering adjustable self closing cartridge
  • Pressure compensating Softflo aerator

Chicago Faucet Metering Sink Faucet with Single Knob Handle

C333E2805665PSHAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Metering
Flow Rate
0.5 gpm
GSA Approved
No
Handle Type
Knob
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$226.62
EACH
  • QUANTITY

DOCUMENTS