Single Handle Metering Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Ecast® Single Handle Metering Monoblock Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Ecast® Single Handle Metering Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C333E2805665PSHAB
  • Item #4535145
  • Manufacturer Part #333-E2805-665PSHAB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-1/2" c-c rigid integral cast brass spout
  • 0.5 GPM (1.9 L/min) max. Pressure compensating vandal resistant Econo-Flo™ non-aerating laminar spray
  • Deck-mounted metering sink faucet, single-hole, single-supply
  • Color/Finish: Polished Chrome
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • Mounting Hardware Included
  • MVP metering adjustable cycle time closure cartridge
  • Vandal Proof 1-3/4" round metering handle with hot and cold index buttons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Metering, Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Metering, Rebuildable
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
1-3/4 in
Handle Material:
Metal
Handle Type:
Metering
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
3/4 in
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Domestic
Spout Height:
1-1/2 in
Spout Reach:
3-1/2 in
Spout Type:
Low Arc
Stream Type:
Spray
Supply Lines Included:
No
Temperature Range:
40 to 140°F
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Valve Type:
Lavatory Faucet Valve
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
1.25 lb