DESCRIPTION

Chicago Faucet Ecast® Mixing Stem Kit

C3300019KJKABNF

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.18.1M
Brand Model Compatibility
Chicago Tub and Shower Faucet
CARB OTC LEED Compliant
No
Collection
Ecast®
Height
1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Trim Only
No
Valve Type
Tub & Shower Mixing Valves
WaterSense Labeled
No

Starting at
$32.69
EACH
  • QUANTITY