Mortuary Fitting in Polished Chrome

Part #C34980102CP  |  Item #1769604  |  Manufacturer Part #349-80102CP

Call for Pricing

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compression 90 degree operating cartridge
  • 6" metal wristblade handle with secured blue service button
  • Aspirator with open sight drain
  • Color/Finish: Polished Chrome

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc, Quarter Turn

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

GSA Approved: No

Handle Type: Wrist Blade

IAPMO Listed: No

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle