DESCRIPTION

Chicago Faucet Motor Cartridge

C672XJKABNF

Material:

Stainless Steel

SPECIFICATIONS

Height
1 in
Lead Law Compliant
Yes
Length
7 in
Material
Stainless Steel
Width
6 in

Starting at
$38.85
EACH
  • QUANTITY