DESCRIPTION

  • 909 laboratory ball valve with removable serrated nozzle outlet
  • 957-003K 3/8" NPT inlet shank assembled to turret
  • Air, Gas and vacuum index buttons
  • Combination single supply turret with dual 90° outlets

Chicago Faucet Multiple Ball Valve

C982WS909AGV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z21.15B
CARB OTC LEED Compliant
No
CSA Certified
CSA 9.1b-2006
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS