Hot and Cold Water Pedal Box with Short Pedals Fast Cycle Time in Polished Chrome

You last purchased this on
 
Chicago Faucets

Naiad™ Hot and Cold Water Pedal Box with Short Pedals Fast Cycle Time in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Naiad™ Hot and Cold Water Pedal Box with Short Pedals Fast Cycle Time in Polished Chrome

  • Fast #
  • Part #C625ABRCF
  • Item #3823475
  • Manufacturer Part #625-ABRCF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Chrome Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One 3/8" npt female back outlet
  • Short pedals
  • Combination pedal box
  • Two 1/2" NPT Female Thread Back Inlets
  • NAIAD™ metering non-adjustable self closing cartridges
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Naiad™
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Dispenser Type:
Hot and Cold
Faucet Material:
Brass
Faucet Part Type:
Pedal Valve
Fitting Size 3:
3/8 in
Handle Type:
Metering
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
ECAST® Brass
Valve Size:
1/2 in