DESCRIPTION

  • NAIAD™ urinal valve adjustable timing cartridge

Chicago Faucet NAIAD Metering Adjustable Cycle Time Closure Cartridge

C386XSLOJKNF

Color Finish

 

SPECIFICATIONS

Color Finish
Brass
Handle Type
Lever
Material
Brass
WaterSense Labeled
No

Starting at
$61.99
EACH
  • QUANTITY