DESCRIPTION

  • Adjustment cap with locking feature
  • Brass
  • Double throttling design to control both hot and cold water supply to the mixed outlet
  • Integral inlet check valves to protect against cross-flow
  • Standard 1/2" npt threaded inlet and outlet union connections

Chicago Faucet NPT Threaded Thermostatic Mixing Valve

C122ABNF

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
NPT
Lead Law Compliant
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$280.79
EACH
  • QUANTITY