DESCRIPTION

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Lift on
  • Right or left hand
  • Single lever faucets
  • Volume control and temperature control

Chicago Faucet Operating Cartridge

C420XJKABNF

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Ceramic
Handle Type
Lever
Height
2 in
Lead Law Compliant
Yes
Length
4 in
Number of Handles
Single Handle
Width
5 in

Starting at
$27.33
EACH
  • QUANTITY