• Cart

DESCRIPTION

  • Oscillating lever handle assembly

Chicago Faucet Oscillating Lever Handle Assembly Polished Chrome

C386010KJKCP

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Length
3-1/2 in
Number of Handles
Single Handle

$69.02
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment