DESCRIPTION

  • 2 3/8" metal lever handles with secured red and blue service buttons
  • 9 1/2" c-c swing spout
  • Compression 90 degree operating cartridges

Chicago Faucet Pre-Rinse Fitting Wall Mount Kitchen Faucet with Double Lever Handle

C509GCTFABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372-9
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quaturn Compression
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
.99 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
10-3/8 in
Spout Reach
9-1/2 in
Spout Type
Swing
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$901.11
EACH
  • QUANTITY