DESCRIPTION

Chicago Faucet Pre-Rinse Fitting With 613-A ADA

C509GCLABCP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
IsAcceptableImage
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$637.3
EACH
  • QUANTITY