Single Lever Handle Deck Mount Food Service Faucet in Chrome
Single Lever Handle Deck Mount Food Service Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4 in - 14 UNS male thread inlet
- Full flow
- Integrated stainless steel handle clip to hold handle open
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing, Single Push Button
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- EcoLogo Certified:
- No
- Faucet Connection:
- Male Thread
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pot Filler
- Faucet Valve Type:
- Solenoid
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 13-7/8 in
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Reach:
- 3-3/8 in
- Spout Type:
- Swivel
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Weight:
- 1.8 lb