Pressure Balancing Shower Valve in Polished Chrome

You last purchased this on
 
Chicago Faucets

Pressure Balancing Shower Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Pressure Balancing Shower Valve in Polished Chrome

  • Fast #
  • Part #C1905VOCCP
  • Item #3975318
  • Manufacturer Part #1905-VOCCP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2" nominal copper hot and cold supply inlets and outlets
  • Shower valve cycles from cold to hot
  • With trim
  • Color/Finish: Polished Chrome
  • Thermostatic pressure balancing cartridge
  • Valve with exterior trim
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Cartridge Type:
Thermostatic, Pressure Balance
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Type:
Hot and Cold
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Tub & Shower Thermostatic Valve
Handle Type:
Lever
Material:
Brass
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No