DESCRIPTION

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Pressure compensating softflo aerator
  • Thread size 13/16"-27

Chicago Faucet Pressure Compensating Aerator

CE34JKABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
Fitting Size 1
13/16 in
Fitting Sizes
13/16 in
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Material
Brass

Starting at
$20.04
EACH
  • QUANTITY