Chicago Faucet

Push Button Handle Bubbler in Polished Chrome

Part #C748665FHABCP  |  Manufacturer Part #748-665FHABCP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metering non-adjustable self closing cartridge
  • 1 3/4" round metering handle with hot and cold index buttons
  • Straight stream nozzle outlet
  • Anti-microbial flexible projector head

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPSM

Faucet Connection Size: 1/2 in

Handle Type: Push Button

Lead Law Compliant: Yes

Type: C748665FHABCP