DESCRIPTION

Chicago Faucet Remote Rigid or Swing Gooseneck Spout

C626GN8AE36ABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372-9
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Spout Height
6-5/8 in
Spout Reach
8 in
Spout Type
Rigid, Swing Gooseneck

Starting at
$151.53
EACH
  • QUANTITY