Chicago Faucet

Remote Vandal Proof Rigid or Swing Gooseneck Spout in Polished Chrome

Part #C626GN8AE36VPABCP  |  Manufacturer Part #626-GN8AE36VPABCP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" c-c rigid/swing gooseneck spout

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Spout Height: 6-1/2 in

Spout Reach: 8 in

Spout Type: Gooseneck