DESCRIPTION

  • Brass
  • Corrosion resistant components to prolong life of product
  • Replaceable components for economical servicing
  • Slow compression cartridge

Chicago Faucet Right Hand 360° Unit Box Type 12

C217XTJKABNF

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Slow Compression
Color Finish
Polished Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle

Starting at
$23.43
EACH
  • QUANTITY

DOCUMENTS