DESCRIPTION

  • 1.5 GPM (5.7 L/min) Pressure Compensating Softflo Aerator
  • 5 1/4" c-c rigid/swing gooseneck spout

Chicago Faucet Rigid or Swing Gooseneck Spout

CGN2AE35JKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connection 2
UNEF
Fitting Size 1
13/16 in
Fitting Size 2
1-1/16 in
Fitting Sizes
13/16 in x 1-1/16 in
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Spout Height
6-1/8 in
Spout Reach
5-1/4 in
Spout Type
Gooseneck
WaterSense Labeled
No

Starting at
$69.54
EACH
  • QUANTITY