DESCRIPTION

Chicago Faucet Shank Assembly

C979001KJKABRBF

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Male Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
7 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY