DESCRIPTION

  • Adjustable volume control
  • Coated metal handle with lock clip
  • Dual screen outlet
  • Integral deck flange

Chicago Faucet Single Lever Handle Deckmount Pot Filler

C712AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Spout Height
11-1/4 in
Spout Reach
4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$178.77
EACH
  • QUANTITY