DESCRIPTION

  • Brass construction
  • C-C plain end gooseneck spout is 5-1/4"
  • Polished Chrome
  • Rigid/swing convertible
  • With 1/2" NPSM supply inlets with coupling nut for 3/8" or 1/2" flexible riser

Chicago Faucet Single-Hole Deck Spout

C626AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Inlet Service Size
1/2 in
Lead Law Compliant
Yes
Spout Height
10-3/4 in
Spout Reach
5-1/4 in
Spout Type
Gooseneck

Starting at
$100.44
EACH
  • QUANTITY